Uline Poly Nylon Vacuum Bags - 10 x 18"

Protect food, preserve freshness and extend storage life.
  • Durable poly-nylon bags create a reliable barrier against moisture and air.
  • Clear construction makes contents easy to identify.
  • FDA and USDA compliant. BPA free.
  • Use with Industrial Vacuum Sealer.
MODEL
NO.
OUTSIDE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-19800 10 x 18" 3 1,000 $171 $164 $157  ADD
DIMENSIONS:
  • Side/Bottom Seals: 5/16"
    • This affects the usable dimensions.
MATERIAL:
  • Inside: Polyethylene
  • Outside: Cast nylon
TEMPERATURE:
  • 0° - 185° F
FEATURES: 
  • Opening on the width side. 
USAGE:
  • Cannot be used with home vacuum sealers (i.e. FoodSaver®)
    • They are not powerful enough to fully seal bag.
  • Can be used with chamber vacuum machines.
  • Bag material is waterproof. 
  • The length of time bags will hold the vacuum seal depends on what is packaged:
    • Meat/Fish (No bones): 20 days if refrigerated, 6 months if frozen.
    • Meat with Bones: Can't guarantee as bones may puncture the bag.
    • Dry Goods/Electronics: 30+ days
  • Not for use in boiling water.
    • Approved for sous vide cooking (129° - 156° F, 60 - 180 minutes)
  • Can be frozen.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:20:29 AM; USWEB27