Single-Use Cold Packs - 3 oz

Cost-effective for one-way, single use shipments.
  • Freeze before use.
  • Standard gel. 3.5 mil poly.
  • Keep medicines cool.
  • FDA compliant.
MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
UNITS/
CASE
PRICE PER CASE (MIN. 2) IN STOCK
SHIPS TODAY
2 5+
S-19785 3 oz. 53/43/4" 96 $22 $20  ADD
DIMENSIONS:
  • Dimensions listed in the chart are approximate.
TEMPERATURE:
  • Freezing Point: 32° F 
  • Coldest Reached: -20° F
  • Storage: 72° F or below
FEATURES:
  • Solid when frozen, not flexible.
  • Gel is non-toxic, food safe.
RECYCLING:
  • Outer poly bag can be recycled.
    • Cut open to remove the gel.
    • Gel should be disposed of in the garbage and will dehydrate to 0.5% of its original weight.
USAGE:
  • Stays cold for the same amount of time as Standard Uline Cold Packs.
  • Do not consume.
  • Do not apply to the body.
  • Ideal placement is on top of product.
  • For one-way, single use shipments.
  • Longevity:
    • Unable to determine.
    • The amount of time it stays cold depends on the condition it is used in.
  • Freezing Time:
    • Not instant cold packs.
    • Place in freezer up to 72 hours prior to use to ensure packs are fully frozen. Packs can be stored in freezer beyond 72 hours. 
    • Cannot be frozen in ultra-low freezer.
    • Poly exterior can withstand temperatures of -20° F.
SPECIFICATIONS: 
  • FDA compliant for indirect food contact. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:41:31 AM; USWEB13