48 x 48" 200 lb Cardboard Corrugated Pads - White

Protection assured against damage when stacking items.
  • Recommended for shipping artwork. Mount posters for display.
  • 200 lb. test corrugated cardboard pads.
  • Clean white finish on one side for attractive presentation. One side white, one side kraft.

    Corrugated Pad Thickness: 5/32 in.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
25 100 250 500 1,000+
S-19779 48 x 48" $4.25 $3.88 $3.63 $3.33 $3.10 25 / 250 48  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:46:29 AM; USWEB27