3M 9105 N95 Flat Fold Respirator

Folds flat to easily fit in your pocket or toolbox.
  • V-shaped pleats expand and flex for easy breathing and talking.
  • Nose clip for secure fit.
  • Meets NIOSH N95 standards.

    3M Respirators
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 10+
S-19729 3M 9105 Flat Fold Respirator N95 50 $50 $48 $46  ADD
SPECIFICATIONS: 
  • Endorsed by the Center for Disease Control (CDC).
  • Meets NIOSH 42 CFR 84 N95 requirements.
  • NIOSH Approval #: TC-84A-5231
  • OSHA Assigned Protection Factor (APF): 10
MODEL NUMBER: 
  • 3M: 7000002390
MATERIAL:
  • Latex free
SHELF LIFE: 
  • 5 years from date of manufacture.
USAGE:
  • For industrial and occupational use only.
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:35:43 AM; USWEB27