3M 8901 Composite Bond Tape - 2" x 72 yds

High temperature tape holds bonded composites and metals while adhesives set.
  • Removes clean from stainless steel, anodized aluminum and glass after 5 hours at 350°F.
  • Mask parts for powder coating; splice silicone treated materials.
  • Handles temperatures from -60°F to 425°F.
  • Blue polyester film backing with silicone adhesive.
26 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
3 12 24 36+
S-19594 2" x 72 yds. 2.4 24 $130 $126 $124 $119 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:39:32 AM; USWEB5