Triangle Tubes - 2 x 18 14"

Unique design. Triangle edges offer extra side protection.
  • Sturdy 200 lb. test corrugated.
  • Ships and stores flat - Saves warehouse space.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE
W x L
QTY./
BNDL.
LBS./
BNDL.
PRICE PER TUBE IN STOCK
SHIPS TODAY
50 100 250+
S-1959 2 x 18 1/4" 50 17 $1.24 $1.14 $1.10  ADD
DIMENSIONS:
  • Length of Each Side: 4"
  • Fits a round tube with a maximum diameter of 2".
THICKNESS:
  • 1/16"
STYLE:
  • Not tab-locking. Must use tape to close.
MATERIAL:
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • Not FDA compliant for direct food contact.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L5 x 46 cm2 x 18 1/4"
WEIGHT/BUNDLE8 kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 12:19:16 PM; USWEB31