Cleanroom Poly Tubing Roll - 4 Mil, 8" x 500'

Cut to size to create custom fit cleanroom bags.
  • Package sensitive electronics and medical devices.
  • Plastic core prevents contamination.
  • Class 100 (ISO Class 5) rated.
  • Poly Tubing Dispenser sold separately. Clean with Presaturated Cleanroom Wipes before use.
MODEL
NO.
ROLL
SIZE
MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-19541 8" x 500' 4 14 $160 $150 $140  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
FEATURES:
  • Non-sterile:
    • Can be sterilized once via gamma irradiation.
PACKAGING:
  • Double-bagged and in a box.
ACCESSORIES:
  • Plastic core plug is not included.
    • When using with a Poly Tubing Dispenser, S-3575CORE is required.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:38:44 AM; USWEB11