ESD Tray - 18 x 12 x 1"

Minimize handling of sensitive electronics during assembly and transport.
  • Fiberglass reinforced. Will never lose ability to eliminate static.
  • Resists solvents and chemicals.
  • Withstands temperatures from -60° to 250°F.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER TRAY IN STOCK
SHIPS TODAY
1 10+
S-19537 18121" 1 $26 $24  ADD
DIMENSIONS:
  • Inside: 16 1/8 x 10 3/4 x 7/8"
SPECIFICATIONS:
  • Resistivity: Between 1 x 105 - 5 x 109
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:49:56 PM; USWEB27