Plastic Vials - 2 oz

Secure storage for samples of milk, cough medicine or dirt.
  • Hinged lid snaps shut to resist leaks.
  • Easy one-handed opening and closing.
  • Translucent, moisture-resistant polypropylene.
  • FDA approved.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
QTY./
CASE
PRICE PER VIAL IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-19522 2 oz. 1/8" 48 $.67 $.64  ADD
DIMENSIONS:
  • Overall: 3 5/16 x 1 1/8"
  • Outside (Diameter): 1 5/16"
  • Label Area Height: 2 3/16"
COMPATIBILITY:
CAPACITY:
  • 1.7 oz (50 mL)
FEATURES:
  • Freezer safe
  • Non-sterile
SPECIFICATIONS:
  • BPA free
  • Not UN rated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:05:30 AM; USWEB10