Divider Box - 15 x 9 x 3", Blue

Customize storage space with these dividable boxes.
  • Use in stockrooms, assembly lines and repair shops.
  • High-density polypropylene resists solvents and chemicals.
  • Stackable. Flat panels to label contents.
  • Optional dividers and lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
BINS/
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
12 36+
S-19495BLU 16 1/2111/2" 1593" 12 19 $11.50 $10.65 bins ADD
DIMENSIONS:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 15 1/2 x 10"
  • Inside (Actual): 14 3/4 x 9 1/8 x 3"
  • Height with Lid: 3 7/8"
  • Optional Dividers:
    • Height: 2 3/4"
    • Smallest Cell Size: 1 1/4" Square
  • Label Areas:                                            
    • Each Long Side:  (2) 4 1/8 x 2 7/8" (W x H)            
    • Each Short Side: (1) 5 3/8 x 2 7/8" (W x H)           
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • 32° - 200° F
CAPACITY:
  • Weight/Stacking: 75 lbs
  • Max # of Cells (Using all Divider Slots): 96
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:45:44 PM; USWEB11