Mercury Spill Kit

Quickly and safely absorb spilled mercury from fluorescent light bulbs, thermometers and lab equipment.
  • Complete kit handles all stages of
    mercury cleanup.
  • Designed for one-time use.

Includes:
  • (270g) Amalgamation Powder
  • (250g) Indicator Powder
  • (1) Vapor Suppressor Shaker Bottle
  • (1) Aspirator Bottle
  • (1) Waste Collection Bottle
  • (1) Mixing Tub with Spatula
  • (1) Chemical Sponge
  • (1) Whisk on Pan
  • (1) pair Nitrile Gloves
  • (1) pair Goggles
  • (1) Disposal Bag
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-19487 Mercury 25 mL $215 $205  ADD
DIMENSIONS:
  • Outside with Handle: 13 1/8 x 4 1/2 x 12 1/2" (L x W x H)
SHELF LIFE:
  • No set expiration.
  • Recommended that kit be stored in a cool, dry location. 
FEATURES:
  • Case: Chemical resistant ABS Plastic
  • Gloves:
    • Size: X-Large
    • Length: 12"
    • 9 mil unlined, powder-free
SPECIFICATIONS:
  • For use by trained personnel only.
  • Kit does not alter Mercury's toxicity or danger.
  • Helps comply with 40 CFR 112.7 SPCC planning.
  • Certified to ship by land, sea or rail.
  • Standards follow the guidelines of OSHA hospital recommendations.
    • Not OSHA approved
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:38:21 PM; USWEB11