Standard Produce Bags - 10 x 15"

Convenient, self-serve bags for produce and bulk foods at farmers' markets.
  • Continuous, perforated roll. Easy-open design.
  • High-density polyethylene.
  • Traditional paper towel roll style.
  • FDA and USDA compliant.
  • Standard Stand and Twist-Ease® Ties sold separately.
9 MICRON
MODEL
NO.
SIZE
W x L
THICKNESS BAGS/
ROLL
ROLLS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-19469 10 x 15" 9 Micron 1,400 4 $72 $66  ADD
DIMENSIONS: 
  • Roll: 10 x 5 1/8" (W x Diam.)
  • Core: 1.4"
COMPATIBILITY:
  • Can be used with H-28 12" Poly Tubing Dispenser.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:09:14 PM; USWEB29