Clear PET Round Wide-Mouth Plastic Jars - 8 oz

Super clear storage for dry food, small parts and liquids.
  • Wide-mouth opening for easy filling.
  • Lightweight, impact-resistant PET.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3 CASES 5 CASES 10+ CASES
S-19464 8 oz. 13/16" 53/400 36 $.85 $.80 $.75 $.70  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 2 1/8"
    • Height: 0.47"
COMPATIBILITY:
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • PET= Polyethylene Terephthalate
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • -40° to 120° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-21969 Ribbed Polypropylene Caps - 53/400, Black
PARTS:
  • S-18068 Ribbed Polypropylene Caps - 53/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:31:15 AM; USWEB27