Green PET Tape - 2" x 72 yds

High temperature masking tape for powder coat painting and electroplating.
  • Polyester film with silicone adhesive.
  • No residue, easy removal.
  • Temperature range up to 400°F.
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4 8+
S-19435 2" x 72 yds. 2 mil 3.5 mil $33 $29 $27  ADD
THICKNESS:
  • Backing: 2.0 mil 
  • Total: 3.5 mil
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Application: 65° F and above
PROPERTIES:
  • Tensile Strength: 50 lbs/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:42:14 AM; USWEB31