Aluminum Clipboard - Letter

Every warehouse has these.
  • Smooth writing surface. Strong and durable.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 12+
S-19422 Aluminum Letter $12 $11  ADD
DIMENSIONS:
  • Overall: 9 x 13 1/4" (W x H)
MATERIAL:
  • Recycled Content: 77%
    • Post-consumer: 29%
FEATURES:
  • High capacity clip holds 1" of paper.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:12:10 AM; USWEB5