Steel Drum with Lid - 30 Gallon, Open Top, Lined

UN RATED

Store and ship liquids or solids.
  • Includes removable top and bolt ring.
  • Epoxy/phenolic coating resists corrosion.
  • Withstands extreme temperatures of -30° to 250°F.
  • Features 2" opening to pour and 3/4" opening to vent.
  • FDA compliant.
MEETS TITLE 49 CODE
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-19414 Open Top 30 Gallon 1A2/X400/S
1A2/Y1.5/150
1.4/1.1/1.1 34 $154 $148  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Opening (Inside): 18"
    • Outside: 20 7/8"
    • Excluding Bolt: 18 7/8"
  • Height:
    • Total: 28 3/8"
    • With Lid: 28 7/8"
MATERIAL:
  • Made from cold rolled steel.
  • Top: 17 gauge steel
  • Body/Bottom: 19 gauge steel
  • Lid: 20 gauge steel
  • Gasket: EPDM rubber
  • Lining:
    • Epoxy: 70%  
    • Phenolic: 30%
COMPATIBILITY:
  • Compatible with H-1552 Drum Plug Opener.
  • Recommended Liners:
DescriptionSizeModel #
Round Bottom Drum Liner30 x 35"

4 mil: S-11856
8 mil: S-11857
Molded Poly Drum Liner (15 mil)18 1/4 x 29"Smooth: S-12588
Accordion: S-11859
Industrial Trash Liners (1.5 mil)40 x 46"Clear: S-3370
Black: S-5108
FEATURES:
  • Vent hole plugs and lid have gaskets.
  • Lid Openings: Fine/NPS threaded
CAPACITY:
  • 376 lbs
USAGE:
  • Locknut for the bolt on lid is no longer included. 
    • Drums still meet UN and DOT regulations without the locknut.
  • Tools may be needed to remove lid.
    • 15/16" wrench needed to remove bolt.
  • Can be Used to Store:
    • Gasoline/Diesel fuel
    • Drinking water
  • Not recommended for alkaline products.
    • Use with products within pH range 3.0 - 7.0.
SPECIFICATIONS:
  • UN rating located on the bottom of the drum.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:51:19 AM; USWEB31