Ball® Wide Mouth Glass Canning Jars - 8 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 250°F.
  • FDA compliant.

    Includes Lids and Bands
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-19401 Half Pint 8 oz. 3" 12 $2.35 $2.20  ADD
DIMENSIONS:
  • Height:
    • With Lid: 2 5/8"
    • Without Lid: 2 1/2"
  • Opening Diameter: 3 1/2"
TEMPERATURE:
  • Withstands sudden 90° F temperature change.
COMPATIBILITY:
FEATURES:
  • Freezer safe.
    • Leave 1/2" space at top to allow for food expansion.
PACKAGING:
  • Lids screwed onto jars.
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-19405 Canning Jar Lids - Wide Mouth
  • S-19406 Canning Jar Lids with Bands - Wide Mouth
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:21:07 PM; USWEB13