Heat Activated Foam Core Board - 32 x 40", 316" thick

Create professionally mounted posters with vacuum press or laminator.
  • Tack free until heat is applied.
  • Reusable release liners included.
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-19384 32 x 40" 3/16" 25 35 $12.10 $11.10 $10.20 sheets ADD
TEMPERATURE:
  • Vacuum Press: 
    • 165° - 170° F for 2 - 2 1/2 minutes.
  • Roll Laminator Roller:
    • 225° - 230° F at a speed of 2 - 3 ft per minute.
INCLUDES:
  • (8) Liners
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%
USAGE:
  • Use with dry mounting press or heated rollers.
  • Board must be properly heated for glue to adhere.
  • Store flat to avoid warping.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:41:16 PM; USWEB13