Foam Core Board - 36 x 48", Black, 316" thick

Mount pictures, posters or presentations.
  • Stiff 3/16" thick foam board.
  • Lightweight, yet strong. Cuts easily.
  • Smooth surface resists warping.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-19381 36 x 48" 3/16" 25 47 $11.80 $10.70 $9.75 sheets ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Uncoated extruded polystyrene.
COLOR:
  • Facers and Core: Black
COMPATIBILITY:
  • Compatible with Digital and Screen printing.
  • Not tested for UV printing.
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%
USAGE:
  • Store flat to avoid warping.
  • No adhesive backing.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:41:02 PM; USWEB13