Rubber Air Hose - 50'

Highly flexible, abrasion-resistant rubber with 1/4" NPT fittings.
  • Extra heavy-duty for industrial, construction and agricultural applications.
  • Stays flexible in extreme temperatures
    from -20°F to 200°F.
  • Use with Air Compressors.
MODEL
NO.
DESCRIPTION COLOR INSIDE
DIAM.
LENGTH MAX.
PSI
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-19359 Rubber Red 3/8" 50' 300 10 $78 $74  ADD
DIMENSIONS:
  • Outside (Diameter): 0.71"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 06:53:33 AM; USWEB10