Fanfold Direct Thermal Labels - 4 x 8"

NO RIBBONS REQUIRED

Cut your label reloading time in half.
  • Provides twice as many labels.
  • Bright, long-lasting labels with a protective topcoat.
  • Perforated between each label.
  • Use with desktop or industrial barcode printers.
  • Direct thermal material requires no ribbon.

    Direct Thermal Labels
MODEL
NO.
SIZE
W x H
COLOR LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 12 24+
S-19351 4 x 8" White 3,000 $152 $148 $142  ADD
PACKAGING:
  • (3) Stacks of 1,000 labels.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Minimum Application: 25° F
  • Performance: -75° to 200° F
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:28:22 AM; USWEB27