Fanfold Direct Thermal Labels - 3 x 2"

NO RIBBONS REQUIRED


Cut your label reloading time in half.
  • Provides twice as many labels.
  • Durable topcoated, bright white quality labels.
  • Use with desktop or industrial barcode printers.
  • Direct thermal material requires no ribbon.

    Direct Thermal Labels
MODEL
NO.
SIZE
W x H
COLOR LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 12 24+
S-19348 3 x 2" White 12,000 $150 $145 $140  ADD
PACKAGING:
  • (2) Stacks of 6,000 labels.
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Minimum Application: 25° F
  • Performance: -75° to 200° F
FEATURES:
  • Perforation:
    • Between each label
    • Parallel to the width.
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:31:31 PM; USWEB31