Brother® P-Touch® TZe Tape - Black on White, 14"

Drop-in, easy-to-change label cartridges.
  • Laminated for indoor/outdoor use.
  • For use with Brother® P-Touch® Label Makers.
  • Black print on white label.

    TZE Label Tape
Sold in multiples of 2
MODEL
NO.
COLOR TAPE
WIDTH
TAPE
LENGTH
TZe
MODEL
PRICE PER CARTRIDGE IN STOCK
SHIPS TODAY
2 6 12+
S-19336 Black on
White
1/4" 314" 211 $19 $18 $17  ADD
COMPATIBILITY:
  • Compatible with these discontinued Brother Printers:
    • H-2612 P-Touch® 7600 Handheld Labeler
    • H-3479 P-Touch® 2030AD Desktop Labeler
    • H-6567 P-Touch® PT-D600VP PC Connectable Printer
    • H-5135 P-Touch® D400AD Desktop Printer
MODEL NUMBER:
  • Brother®: TZe-211
MATERIAL:
  • Label: PET film (Polyethylene Terephthalate)
  • Adhesive: Acrylic
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:41:00 AM; USWEB12