UPSable Eco-Friendly Bubble Roll - 24" x 300', 316", Perforated

SINGLE ROLL

Green alternative to traditional bubble with the same protection.
  • Up to 40% recycled content with up to 20% from post-consumer sources.
  • Transparent color allows wrapped items to be seen.
  • Cross perforated every 12 inches.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-19332P 3/16" 24" x 300' 7 $67 $63 $60 $56  ADD
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #7
  • Not biodegradable
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 08:10:29 AM; USWEB30