Gatorfoam® Board - 48 x 96", Black, 12" thick

The choice for mounting exhibits and signs where light weight, rigidity and warp resistance are a must.
  • Dense polystyrene foam core has solid wood-fiber veneer for added strength.
  • Paintable, direct digital print, direct screenprint surface.
  • Strongest foam board available.
  • Cut to size with a knife, saw or router.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICKNESS SHEETS/
CTN.
PRICE PER SHEET LBS./
CTN.
IN STOCK
SHIPS TODAY
3 6 12+
S-19306 48 x 96" 1/2" 3 $131 $128 $124 28 sheets ADD
SHIPS VIA MOTOR FREIGHT
 COLOR:
  • Facers and Core: Black 
APPEARANCE: 
  • Matte finish
USAGE: 
  • Band saw or fine tooth manual saw recommended to cut board. 
SPECIFICATIONS:
  • Not acid free.
  • Contains 1,1-Difluoroethane
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:37 PM; USWEB12