Cotton Inspection Gloves - Light Weight, 9", Jumbo

Keep sensitive products clean from fingerprints and smudges.
  • Form fitting for easy movement.
  • Recommended for product inspection or light manufacturing.
  • 100% cotton.
MODEL
NO.
DESCRIPTION LENGTH SIZE QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-19283 Light Weight   2.5 oz. 9" Jumbo 12 Pair $9 $8 $7  ADD
SIZE:
  • Jumbo: 1" longer and 1" wider than S-7892M Men's Inspection Gloves.
FEATURES:
  • Can be used as glove liners.
CLEANING INSTRUCTIONS:
  • Machine wash cold.
  • Line dry to avoid shrinking.
USAGE:
  • Not lint free
  • Not ESD (Electro-static discharge) safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:55:00 AM; USWEB5