Uline N95 Deluxe Industrial Respirator

Soft foam cushioning with comfortable inner layer.
  • Pre-shaped nose bridge.
  • Adjustable nylon strap for snug fit.
  • Meets NIOSH N95 standards.
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 12+
S-19252 Deluxe Respirator N95 20 $19 $18 $17  ADD
MATERIAL:
  • Latex free
  • Inner Layer: Polypropylene
  • Does not contain cellulose. 
SHELF LIFE: 
  • 3 years from date of manufacture.
SPECIFICATIONS: 
  • Endorsed by the Center for Disease Control (CDC).
  • Meets NIOSH 42 CFR 84 N95 requirements.
  • OSHA Assigned Protection Factor (APF): 10
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/19/2026 03:08:50 AM; USWEB13