Grip-N Hot Mill Gloves

Reliable hand protection while working with hot metals.
  • For intermittent heat contact up to 482°F.
  • Nitrile coating gives excellent grip.
  • Breathable poly/cotton. Seamless, 2-layer knit.
MODEL
NO.
DESCRIPTION SIZE PRICE PER PAIR (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
S-19220 Hot Mill One Size $12.00 $11.50 $11.00  ADD
DIMENSIONS: 
  • Palm Width: 4.8" 
SPECIFICATIONS:
  • Standard EN 407-2020
    • Contact Heat: Level 2 
    • User can handle hot material directly for up to 15 seconds. 
MODEL NUMBER: 
  • Honeywell North: 51/7147
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:57:28 AM; USWEB27