Terry Gloves

Heat and abrasion resistance for manufacturing and baking.
  • Withstand heat contact up to 212°F.
  • Comfortable loop-out terry cloth. 100% cotton.
  • Knit wrist for snug fit.
MODEL
NO.
DESCRIPTION SIZE QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-19217 Terry One Size 12 Pair $27 $25  ADD
MATERIAL:
  • 24 oz Heavy Weight Terry
SPECIFICATIONS:
  • Standard EN 407-2020
    • Contact Heat: Level 1
    • User can handle hot material directly for up to 15 seconds. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:16:05 PM; USWEB13