MatrX® Glue Dot Rolls - 12" x 20 yds

Pattern strip of tightly spaced mini glue dots bond like tape.
  • Attach signs to POP displays or seal cartons.
  • Use only with Dot Shot Pro Dispenser.

    Glue Dots: Actual Thickness
15 MIL
MODEL
NO.
SIZE STRENGTH
(TACK)
RECOMMENDED FOR
BONDING
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 16+
S-19180 1/2" x 20 yds. Super High Permanent – Product to product $13 $12 $11  ADD
MATERIAL:
  • Synthetic rubber based
SHELF LIFE:
  • 18 months from date of manufacture if stored in a clean, dry environment.
TEMPERATURE:
  • Application: 50° - 90° F
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 18 M1/2" x 20 yd.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 09:33:57 AM; USWEB9