Laser Printable Magnetic Sheets - 8 12 x 11"

Quickly create warehouse signs or labels.
  • Magnetic-backed sheets print easily from your laser printer.
  • Lightweight and easy to use.
Matte Finish
MODEL
NO.
LABEL SIZE
W x H
LABELS/
SHEET
LABELS/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-19175 1/2 x 11" 1 10 $28 $27 $25  ADD
THICKNESS:
  • 8 mil
SPECIFICATIONS:
  • Maximum Magnetic Pull: 15.6 lbs
MATERIAL:
  • Ferrite magnet
TEMPERATURE:
  • Performance: -15° to 160° F
USAGE:
  • Must be loaded into printer one sheet at a time.
  • Cannot use Dry Erase Markers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:57:35 AM; USWEB25