Narrow Profile Produce Bags - 12 x 20"

Convenient, self-serve bags for produce and bulk foods at farmers' markets.
  • Continuous, perforated roll. Easy-open design.
  • High-density polyethylene.
  • Full size bags come folded in a compact 3" wide roll.
  • FDA and USDA compliant.
  • Narrow Profile Stand and Twist-Ease® Ties sold separately.
8 MICRON
MODEL
NO.
SIZE
W x L
THICKNESS BAGS/
ROLL
ROLLS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-19155 12 x 20" 8 Micron 750 4 $65 $60  ADD
DIMENSIONS: 
  • Roll: 3 x 7 5/8" (W x Diam.) 
  • Core: 1.4"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:23:41 AM; USWEB8