Silicone Parchment Paper Sheets - 16 x 24", Full Pan

The nonstick wonder used in kitchens and bakeries.
  • Multiple use, up to 480°F for 30 minutes.
  • FDA and Kosher compliant.
MODEL
NO.
COATING DESCRIPTION SIZE
W x L
SHEETS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-19146 Silicone Full Pan 16 x 24" 1,000 $113 $108  ADD
DIMENSIONS:
  • Actual: 16 3/8 x 24 3/8" (W x L)
BASIS WEIGHT: 
  • 25 lbs
MATERIAL:
  • Recycled Content: 0%
FEATURES:
  • Grease resistant
  • Coating on both sides. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:16:54 AM; USWEB13