Quilon Parchment Paper Sheets - 16 x 24", Full Pan

The nonstick wonder used in kitchens and bakeries.
  • Single use, up to 390°F for 30 minutes.
  • FDA and Kosher compliant.
MODEL
NO.
COATING DESCRIPTION SIZE
W x L
SHEETS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-19145 Quilon Full Pan 16 x 24" 1,000 $76 $71  ADD
DIMENSIONS:
  • Actual: 16 3/8 x 24 3/8" (W x L)
BASIS WEIGHT: 
  • 24 lbs
MATERIAL:
  • Recycled Content: 0%
FEATURES:
  • Grease resistant
  • Coating on both sides. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:30:13 AM; USWEB25