3M 9832+ Double-Sided Film Tape - 12" x 60 yds

Excellent for woodworking. Bonds particleboard, plywood, vinyl, foil and felt.
  • For refacing cabinets, wood veneer, mounting drawer fronts and card holders, and laminating foam.
  • Resists temperatures to 150ºF.
  • Clear polyester film with solvent-free acrylic adhesive and poly-coated kraft paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 16 36+
S-19111 1/2" x 60 yds. 4.8 3" 72 $19 $18 $17 rolls ADD
DIMENSIONS:
  • Roll Diameter: 5 7/8"
SHELF LIFE:
  • 24 months from the date of manufacture.
TEMPERATURE:
  • Performance:
    • Short Term (Minutes, Hours): Up to 250° F
    • Long Term (Days, Weeks): Up to 150° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:49:13 AM; USWEB27