3M 8915 Standard Strapping Tape - 12" x 60 yds

Secures parts inside appliances during shipping.
  • Removes cleanly, leaves no residue.
  • Won't stain most surfaces.
  • Low stretch holds tight. Won't loosen.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with Uline and 3M Strapping Tape Dispensers.
170 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-18993 1/2" x 60 yds. 6.0 72 $10.10 $9.95 $9.55 $9.35 $9.15 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/4"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Filament runs along tape length (machine direction).
  • Moisture resistant.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:22:52 PM; USWEB13