Pallet Collars - 47.24 x 31.5 x 8"

Create a custom-depth crate on your pallet in minutes. Go high or low.
  • Recommended for heavy parts or equipment.
  • Export certified. Meets ISPM 15 requirements.
  • 8" tall pallet collars stack easily to your desired height.
  • 3/4" wood and steel hinges provide maximum protection.
  • Assemble without tools, nails or screws. Folds flat.
  • Use with Heat Treated Wood Pallets and Lid sold separately.
SOLD IN MULTIPLES OF 2
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE PER COLLAR IN STOCK
SHIPS TODAY
2 6 18+
S-18989 47.2431.58" 1,250 lbs. 15,000 lbs. 16 $69 $67 $61 collars ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 45.7 x 29.9"
CAPACITY:
  • 1 Collar: 1,250 lbs
  • 2 Collars: 2,500 lbs
  • 3 Collars: 3,000 lbs
  • 4 Collars: 3,500 lbs
  • 5 Collars: 4,000 lbs
CONSTRUCTION:
  • One collar is (4) boards & (4) steel hinges.
SPECIFICATIONS:
  • Not UN Certified.
  • Euro size
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18990 Pallet Collar Lid - 47.24 x 31.5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:19:51 PM; USWEB13