3M 898 Industrial Strapping Tape - 2" x 60 yds

Reinforces corrugated and fiberboard boxes.
  • Super strength. Tackles heavy-duty sealing and bundling.
  • Recommended for "L" clip closures and "C" clip reinforcements.
  • Excellent abrasion, moisture and scuff resistance.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with Uline Strapping Tape Dispensers.
380 LB. TENSILE STRENGTH
MEETS ASTM D5330, TYPE II
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-1896 2" x 60 yds. 6.6 24 $64.90 $63.35 $61.30 $59.75 $57.95 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 5/8"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Filament runs along tape length (machine direction).
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • COC with lot number must be requested at time of order.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:37:59 PM; USWEB29