3M 7635NA Safety-Walk - 2" x 15'

Don't miss a step.
  • Economical adhesive tread for ladders, stools and walkways.
  • Pressure-sensitive adhesive bonds on contact.
MODEL
NO.
SIZE COLOR ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6+
S-18902 2" x 15' Black 6 $17 $16 rolls ADD
DIMENSIONS:
  • Core: 3"
TEMPERATURE:
  • Application (Minimum): 40° F
  • Performance (Maximum): 175° F
USAGE:
  • Easy to cut for a custom fit. 
  • Apply to a clean, dry surface.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
SPECIFICATIONS:
  • Helps meet OSHA and ADA coefficient of friction requirements.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:08:46 AM; USWEB11