3M 427 Aluminum Foil Tape - 3" x 60 yds

Protect parts from high engine heat.
  • Linered. Mask surfaces for paint stripping and patch tears in truck trailers and aircraft.
  • Excellent long-term indoor and outdoor protection.
  • Flame resistant. Meets UL 746C, UL 723, Class “L" and F.A.R. 25.853(a).
  • Handles temperatures from -65°F to 300°F.
  • Aluminum foil backing with acrylic adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 6 12+
S-18897 3" x 60 yds. 4.6 16 $280 $274 $261 roll(s) ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
FEATURES:
  • Water, UV and chemical resistant.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:34:51 AM; USWEB33