9 x 12" 2 Mil Minigrip® White Block Bags

Quickly identify items in these premium-quality white block bags.
  • Mark easily with pen, marker, rubber stamp or grease pencil.
  • Reinforced zipper closes and locks in one motion.
  • All virgin polyethylene film meets FDA and USDA specifications.

    Minigrip®
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-1888 9 x 12" 1,000 19 $135 $124 $106  ADD
DIMENSIONS:
  • Length in the chart is below the zipper. 
  • White Block: 8 x 4.8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Sulfur free
  • Chlorine free
  • Amine and Silicone free
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
APPEARANCE:
  • Style may vary: Single or double zipper
  • White block on one side of bag.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • Acid free and archival safe.  
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 08:54:50 PM; USWEB28