3M 70 Silicone Rubber Electrical Tape - 1" x 30'

Self-fusing. Protect high-voltage cables from damage.
  • Rated for solid dielectric insulated cables up to 15,000V.
  • Handles temperatures up to 356°F.
  • Protects against moisture and contamination.
  • Rubber vinyl with liner.
ASTM-D1000-76
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-18876 Blue Gray 1" x 30 ft. 12 24 $100 $97 $94 roll(s) ADD
Ships from Uline IL, TX
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 2 3/4"
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:55:29 PM; USWEB29