3M 4504 Vinyl Foam Tape - 2" x 18 yds

Seals out light, dust and moisture. Cushions vibration and deadens sound.
  • Weatherproof windows; seal appliances and computers.
  • Resists weather and UV rays.
  • Handles temperatures to 150°F.
  • Black high density vinyl foam with acrylic adhesive and paper liner.
HIGH DENSITY – 90 LB. TENSILE STRENGTH
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-18873 2" x 18 yds. 1/4" 6 $347 $333 $319 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 15"
USAGE:
  • Liner is on the non-adhesive side of the tape. 
    • This prevents the foam from stretching and distorting during application.
  • For industrial and occupational use only.
MATERIAL:
  • Closed-cell vinyl foam
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance: 0° F
FEATURES:
  • Adhesive on one side. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 12:28:20 AM; USWEB27