3M 4008 Heavy Duty Double-Sided Foam Tape - 3" x 36 yds

1/8" THICK

For rough or irregular surfaces. Bonds acoustic panels to walls.
  • Heavy duty. Indoor use.
  • Handles temperatures to 220ºF.
  • Resists solvents and UV.
  • Off-white urethane foam with acrylic adhesive and paper liner.
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 9 18+
S-18868 3" x 36 yds. 1/8" 3 $619 $594 $574 rolls ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 15 1/2"
THICKNESS:
  • Liner: 3 mil
MATERIAL:
  • Adhesive: Permanent
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 380° F
    • Long Term (Days, Weeks): Up to 220° F
USAGE:
  • For industrial and occupational use only.
  • Urethane foam may yellow from exposure to light but does not affect the performance.
SPECIFICATIONS:
  • Solvent Resistance: Medium
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:58:43 PM; USWEB32