3M 363 Aluminum Foil Tape - 12" x 36 yds

HIGH TEMPERATURE

Primarily used in aerospace and critical applications. Extremely high temperature tape.
  • Protect fuel lines, wiring harnesses and components.
  • Flame resistant. Meets F.A.R. 25.853a.
  • Handles temperatures from -65°F to 600°F.
  • Linerless. Aluminum foil backing with glass cloth and silicone adhesive.
135 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-18861 1/2" x 36 yds. 7.3 72 $180 $175 $170 roll(s) ADD
Ships from Uline IL, TX
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 36 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:58:09 AM; USWEB29