3M SJ5008 Bumpon - 12 x 18", Black

Protects and stabilizes cabinets, large appliances and electronics.
  • Peel and stick – won't damage or stain.
  • Good load bearing capacity.
  • Indoor use only. -30°F to 150°F.
  • Black polyurethane with rubber adhesive.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
W x H
COLOR SHAPE QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-18858BL 3M SJ5306 1/2 x 1/8" Black Square 3,000 OVERSTOCK SALE!  $282
Regular Price $313
   Terms of Sale
 ADD
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 40° - 125° F
INSTRUCTIONS:
  • For maximum adhesion, surfaces must be dry & free of contaminants.
  • Firm pressure during application will increase adhesive contact & bond strength.
  • Bond reaches maximum strength approx 72 hrs after application.
PACKAGING:
  • 80 Bumpons/pad.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:40 PM; USWEB25