3M 5413 Polyimide Film Tape - 3" x 36 yds

Protect circuit boards when soldering with this high temperature tape.
  • Resists temperature extremes from -100°F to 500°F.
  • Won't soften at higher temperatures.
  • Flame, chemical and radiation resistant.
  • Amber polyimide Kapton® Type (H) backing with silicone adhesive.
33 LB. TENSILE STRENGTH
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4 6+
S-18840 3" x 36 yds. 1 mil 2.7 mil $412 $405 $392 roll(s) ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 3 years from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:12:54 PM; USWEB27