Yorker Caps and Tips - 18410

Dispense condiments, adhesives and dyes with precision.
  • Suitable for dropper applications.
  • Red tip included.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE TIP OPENING
DIAMETER
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18808 18/410 .03" 100 $.22 $.20  ADD
DIMENSIONS:
  • Cap (Diameter): 0.88"
TEMPERATURE:
  • Maximum: 100° F
FEATURES:
  • Tip opening can be enlarged by cutting with scissors.
SPECIFICATIONS:
  • NSF compliant (National Sanitary Foundation)
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:35:38 AM; USWEB5