3M 4317 Urethane Foam Tape - 12" x 9 yds

Deadens sound and vibration.
  • Use in recessed lighting, printers, computers and automotive dashboards.
  • Sticks to wood, stainless steel, glass and acrylic.
  • Soft, conformable foam seals out dust, air and light when compressed.
  • Handles temperatures up to 150°F; 250°F up to 30 minutes.
  • Gray low density urethane foam with acrylic adhesive and silicone-treated paper liner.
LOW DENSITY – 25 lb. Tensile Strength
MODEL
NO.
SIZE THICK-
NESS
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-18773 1/2" x 9 yds. 3/8" 18 $39 $38 $37 roll(s) ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Open-cell urethane foam
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance (Minimum): 0° F
FEATURES:
  • Adhesive on one side. 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 10:39:49 PM; USWEB33