3M 442KW Double-Sided Film Tape - 1" x 36 yds

Create strong bond on metal, glass and plastic surfaces.
  • Mount polishing pads to buffers or printing plates to cylinders.
  • Solvent resistant. Removes cleanly.
  • Resists temperatures to 150°F.
  • Polyester film with rubber adhesive and poly-coated white paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 16 36+
S-18740 1" x 36 yds. 4.0 3" 36 $105 $102 $98 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:48:59 PM; USWEB5